Shop All Rags & Towels
This Product is Discontinued
Gojo
Wet Shop Towels 9" x 10", Blue, 130 Count Bucket, 4pk (Discontinued)
Mfr # 6298-04
Zoro # G6081354
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Blue
- Fragrance Citrus
- Wipes per Container 130
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6298-04
- Zoro # G6081354
- UPC # 073852062984
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 9 in x 10 in |
Details
Material | Polypropylene |
Item | Hand Cleaning Towels |
Color | Blue |
Fragrance | Citrus |
Wipes per Container | 130 |
Hygiene Properties | None |
Refill Type | No Refill |
Container Type | Bucket |
Formula | Fortified with Vitamin E, Aloe and Skin Conditioners |
Hygiene Series | None |
Packaging Type | Bucket |
Hygiene Form | Towels |
Requires Dispenser | No |
Description
Hand Cleaning Towels, Container Type Bucket, Formula Fortified with Vitamin E, Aloe and Skin Conditioners, Fragrance Citrus, Hygiene Properties None, Series None, Wipes per Container 130, Material Polypropylene, Color Blue, Requires Dispenser No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.