Shop All Hand Sanitizer Dispenser Refills
Gojo
TRUE FIT Wall Plate for LTX-12 Dispenser, White, PK12
Mfr # 1990-WHT-12
Zoro # G4446836
product price: $26.29
/pk 12, $2.19/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Case
- Requires Dispenser Yes
- Size 10.74"L x 8.32"W x 0.53"H
- Color White
- For Use With 15E822
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1990-WHT-12
- Zoro # G4446836
- UPC # 073852032345
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 10.74"L x 8.32"W x 0.53"H |
Height | 10 3/4 in |
Overall Width | 8 3/8 in |
Overall Height | 1/2 in |
Details
Packaging Type | Case |
Requires Dispenser | Yes |
Color | White |
Item | Wall Plate |
For Use With | 15E822 |
Material | ABS Plastic |
Accessory Type | Wall Plate |
Compatible Manufacturer Part Number | 1920-04, 1971-04, 1984-04 |
Compatible with Manufacturer Model Number | 1920-04, 1971-04, 1984-04 |
Compatible with Manufacturer Part Number | LTX-12 |
Compatible with Manufacturer Model Number [NEW] | LTX-12 |
Compatible Manufacturer Model Number | 1920-04, 1971-04, 1984-04 |
For Use with Mfr. Model Number | 1920-04, 1971-04, 1984-04 |
For Use With Mfr. Model Number | 1920-04, 1971-04, 1984-04 |
Description
Wall Plate, Color White, Material ABS Plastic, Compatible with Manufacturer Model Number 1920-04, 1971-04, 1984-04, Overall Height 1/2 in, Overall Width 8 3/8 in, Standards Not Applicable, Compatible with Grainger Part Number 15E822, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES CB 100 Alu Industrial Cleaner, 55 gal. (53G128)
- TENNANT Air Filter, 10 3/8 in L, Blk/Grn (369746)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, 150 Wipes, 9 in x 9 in (P1200.0909.8)
- ETTORE Allpurpose Squeegee, Blue (ETO17014)
- GOJO PURELL® Advanced Hand Sanitizer Green Certified Gel - 3 Refills/Case - 8803-03 (8803-03)
- GOJO 1200mL ES4 Dispenser (5020-01)
- GOJO PURELL Advanced Hand Sanitizer Green Certified Gel 2 RefillsCase 190302 (1903-02)
- GOJO Purell FMX-12 Advanced Hand Sanitizer Foam - 4 Refills/Case - 5192-04 (5192-04)
- GOJO PURELL Advanced Hand Sanitizer Gel, 4 RefillsCase (5456-04)
- GOJO PURELL® Advanced Hand Sanitizer Foam - 2 Refills/Case - 5392-02 (5392-02)
- ZOGICS Sanitizing Wipes Dispenser, Powder Coated Floor Dispenser and Sanitizing Wipes, 4PK (ZZ650W-Z2000-4)
- Gojo Hand Sanitizer Dispenser Refills