Shop All Hand Soap & Lotion Dispensers
Gojo
TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12
Mfr # 8790-WHT-12
Zoro # G5876087
product price: $27.29
/pk 12, $2.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Application Wall Protector
- Height 10 19/64 in
- Width 6 1/2 in
- For Use With 12Z335, 12Z336, 12Z349, 12Z350, 12Z360, 12Z361, 12Z362, 12Z363, 12Z373
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8790-WHT-12
- Zoro # G5876087
- UPC # 073852023992
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10 19/64 in |
Width | 6 1/2 in |
Overall Height | 10 5/16 in |
Overall Width | 6 1/2 in |
Details
Item | Wall Plate |
Material | ABS Plastic |
Color | White |
Application | Wall Protector |
For Use With | 12Z335, 12Z336, 12Z349, 12Z350, 12Z360, 12Z361, 12Z362, 12Z363, 12Z373 |
Accessory Type | Wall Plate |
Compatible Manufacturer Part Number | 8720-06, 8771-06 |
Product Type | Wall Plate |
Compatible with Manufacturer Model Number | 8720-06, 8771-06 |
Compatible with Manufacturer Model Number [NEW] | ADX-7 |
Compatible with Manufacturer Part Number | ADX-7 |
Compatible Manufacturer Model Number | 8720-06, 8771-06 |
For Use with Mfr. Model Number | 8720-06, 8771-06 |
For Use With Mfr. Model Number | 8720-06, 8771-06 |
Description
Wall Plate, Color White, Product Type Wall Plate, Material ABS Plastic, Compatible Manufacturer Part Number 8720-06, 8771-06, Standards Not Applicable, Overall Height 10 5/16 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 12Z335, 12Z349, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH Horsehair Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308HH)
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 18 Rows (44058)
- SCRUBS Disinfecting Wipes, White, Canister, Fresh (97080)
- SANITAIRE Brushroll, For Upright Vacuum (A03844801)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, Black, PK12 (8790-BLK-12)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- GOJO 8888-06-EA ADX Soap Dispenser Chrome/Black (2552469)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO Soap/Lotion Dispenser, 700mL, Black, Push Style (8782-06)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-VS)
- Gojo Hand Soap & Lotion Dispensers