Shop All Hand Soap & Lotion Dispensers
Gojo
TRUE FIT Wall Plate for ADX-7 Dispenser, Black, PK12
Mfr # 8790-BLK-12
Zoro # G5968943
product price: $26.75
/pk 12, $2.23/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Application Wall Protector
- Height 10 19/64 in
- Width 6 1/2 in
- For Use With 12Z335, 12Z336, 12Z349, 12Z350, 12Z360, 12Z361, 12Z362, 12Z363, 12Z373
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8790-BLK-12
- Zoro # G5968943
- UPC # 073852024005
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10 19/64 in |
Width | 6 1/2 in |
Overall Height | 10 5/16 in |
Overall Width | 6 1/2 in |
Details
Item | Wall Plate |
Material | ABS Plastic |
Color | Black |
Application | Wall Protector |
For Use With | 12Z335, 12Z336, 12Z349, 12Z350, 12Z360, 12Z361, 12Z362, 12Z363, 12Z373 |
Accessory Type | Wall Plate |
Compatible Manufacturer Part Number | 8728-06, 8772-06, 8788-06 |
Product Type | Wall Plate |
Compatible with Manufacturer Model Number | 8728-06, 8772-06, 8788-06 |
Compatible with Manufacturer Model Number [NEW] | ADX-7 |
Compatible with Manufacturer Part Number | ADX-7 |
Compatible Manufacturer Model Number | 8728-06, 8772-06, 8788-06 |
For Use with Mfr. Model Number | 8728-06, 8772-06, 8788-06 |
For Use With Mfr. Model Number | 8728-06, 8772-06, 8788-06 |
Description
Wall Plate, Color Black, Product Type Wall Plate, Material ABS Plastic, Compatible Manufacturer Part Number 8728-06, 8772-06, 8788-06, Standards Not Applicable, Overall Height 10 5/16 in, Overall Width 6 1/2 in, Compatible with Grainger Part Number 12Z336, 12Z350, 12Z363, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGERTY 32 Oz. Chandelier Cleaner (91320)
- GATOR TOOLS Gator Tools 48" Medium .015" Poly Br (GF11620-01)
- AMAZING GOOP 90ct Towel (930CI)
- BOARDWALK Bowl Clip, Mango, Orange, PK72 (BWKCLIPMANCT)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, White, PK12 (8790-WHT-12)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- GOJO 8888-06-EA ADX Soap Dispenser Chrome/Black (2552469)
- GOJO Shield Floor and Wall Protector for ADX and LTX Dispensers Black (1045-BLK-12)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- BRADLEY Soap Dispenser 32oz 4in. spout (6324-680000-GR)
- Gojo Hand Soap & Lotion Dispensers