Shop All Hand Soap & Lotion Dispensers
Gojo
TRUE FIT Wall Plate for ADX-12 Dispenser, White, PK12
Mfr # 8890-WHT-12
Zoro # G5948853
product price: $25.79
/pk 12, $2.15/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Application Wall Protector
- Height 11 51/64 in
- Width 7 13/64 in
- For Use With 12Z340, 12Z341, 12Z354, 12Z355, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8890-WHT-12
- Zoro # G5948853
- UPC # 073852024067
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 11 51/64 in |
Width | 7 13/64 in |
Overall Height | 7 1/16 in |
Overall Width | 7/16 in |
Details
Item | Wall Plate |
Material | ABS Plastic |
Color | White |
Application | Wall Protector |
For Use With | 12Z340, 12Z341, 12Z354, 12Z355, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372 |
Accessory Type | Wall Plate |
Compatible Manufacturer Part Number | 8820-06, 8871-06 |
Product Type | Wall Plate |
Compatible with Manufacturer Model Number | 8820-06, 8871-06 |
Compatible with Manufacturer Part Number | ADX-12 |
Compatible with Manufacturer Model Number [NEW] | ADX-12 |
Compatible Manufacturer Model Number | 8820-06, 8871-06 |
For Use with Mfr. Model Number | 8820-06, 8871-06 |
For Use With Mfr. Model Number | 8820-06, 8871-06 |
Description
Wall Plate, Color White, Product Type Wall Plate, Material ABS Plastic, Compatible Manufacturer Part Number 8820-06, 8871-06, Standards Not Applicable, Overall Height 7 1/16 in, Overall Width 7/16 in, Compatible with Grainger Part Number 12Z340, 12Z354, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 67.6 fl oz (2 L) Rich Pink Antibacterial Lotion Soap Refill 4 PK (GOJ722004CT)
- WEILER 14" Medium Sweep Floor Brush Black Tampico Fill (42114)
- BOARDWALK 50 in L Deck Mop, White, Cotton, PK6 (BWKCD50032S)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- GOJO 2230-08-EA Maximum Dispenser 2000 ml Dove Gray (120744)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- GOJO Steel Security Enclosure for GOJO ADX-12 Dispenser, White (8820-CVR)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- DEB Hand Cleanser, Super Heavy Duty, PK6 (99027563)
- Gojo Hand Soap & Lotion Dispensers