Shop All Multi-Purpose Wipes
Gojo
Towels & Wipes, White/Yellow, Cloth, 170 Wipes, Orange, 2 PK
Mfr # 6398-02
Zoro # G406569344
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 170
- Color White/Yellow
- Material Cloth
- Application Hand Washing
- Wipes per Container 170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 6398-02
- Zoro # G406569344
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Number of Sheets | 170 |
Item | Towels & Wipes |
Color | White/Yellow |
Material | Cloth |
Application | Hand Washing |
Wipes per Container | 170 |
For Use On | Oil; Grease; Oil Based Paint; Tar; Adhesives; Mud; Clay; Soil; Brake Dust; Carbon Black; Shellacs; Urethanes; Varnish; Wood Stain; Caulk; Silicone Sealers; Gasket Sealers; Asphalt; Asphalt Sealers; Creosote; Modern Printing Ink |
Fragrance | Orange |
Net Weight | 8 lbs |
Packaging Type | Bucket |
For Use With | 6302-01 |
Description
Dual-textured wet towels for quick, convenient cleaning. Dual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption. Extra-large towels for superior cleaning capacity. Contains skin conditioners to help prevent dryness and irritation. For use anywhere heavy duty cleaning is required; no water needed. Fresh citrus scent. Effective on oil, grease, paint, adhesives, tar, and asphalt.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 30 gal Trash Bags, 10.2 in x 12.6 in, 1.18 mm, White (CW0404)
- ECOLAB FOOD SAFETY Blue Replacement Wringer for Mop Bucket (89990148)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT419)
- GEORGIA-PACIFIC Compact® 2-Roll Side-By-Side Coreless High-Capacity Toilet Paper Dispenser By GP Pro, Black (56784A)
- GOJO Scrubbing Towels, White, Canister, 10.50" x 13", 72 PK (GOJ639606CT)
- GOJO PURELL® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)
- GOJO Fast Towels Fresh Citrus Scent Cleaning Wipes (6298-04)
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro D400, Dispenser Box, 9 1/4 in x 12 in, 120 Sheets, Tan, 10 Pack (20077)
- PURELL FOODSERVICE SURFACE SANITIZING WIPES, FRAGRANCE-FREE, 10 X 7, 6PK (934106CT)
- KIMTECH WetTask Prep Wipers, 12x12-1/2", W, PK6, White, Spunlace, 6 PK (KW155)
- PIG PIG PR70 Heavy-Duty Maintenance Wipers 200 wipers/box 12.5" L x 12" W, 200PK (WIP325)
- Gojo Multi-Purpose Wipes