Shop All Multi-Purpose Wipes
Gojo
Towels & Wipes, Blue, Cloth, 2 Wipes, Fresh Citrus
Mfr # 6285-06
Zoro # G906569141
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 2
- Color Blue
- Material Cloth
- Application Hand Washing
- Width 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6285-06
- Zoro # G906569141
- UPC # 73852062816
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 10" |
Length | 9" |
Details
Number of Sheets | 2 |
Item | Towels & Wipes |
Color | Blue |
Material | Cloth |
Application | Hand Washing |
Net Weight | 1.25 lbs |
Fragrance | Fresh Citrus |
For Use On | Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil |
Packaging Type | Resealable Pack |
Ply | 2 |
Paper Towel Type | Hand/Body Wet Wipe |
Wipes per Container | 60 |
Description
Multi-purpose wet towels for quick, convenient cleaning. Large, single textured wet shop towel. All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces. Contains skin moisturizers to help prevent dryness and irritation. For use anywhere heavy duty cleaning is required; no water needed. Fresh citrus scent. Effective on dirt, oil and grease.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen, 12 PK (19200-79329)
- SP SCIENCEWARE Disposable Bag Deodorant Pad, PK100 (H13198-0003)
- DOWNY Wrinkle Releaser Fresh Scent Travel Size, PK12 (01092)
- SPIC AND SPAN Liquid Floor Cleaner, 1 gal Bottle, PK3 (02001)
- GOJO Fast Towels Fresh Citrus Scent Cleaning Wipes (6298-04)
- GOJO PURELL® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)
- GOJO Scrubbing Towels, White, Canister, 10.50" x 13", 72 PK (GOJ639606CT)
- WYPALL Wipers, Jumbo Roll, Pink, PK475, Pink, Roll, 475 Wipes, 475 PK (KW102)
- READ RIGHT HandKleen Premoistened Wipes, Cloth, 5 1, White, Cloth, 70 Wipes, Unscented (RR1460)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 120 Wipes, 11 3/4 in x 11 3/4 in, 15 PK (34705)
- PLEDGE Lemon Wipes, PK288 (72807)
- Gojo Multi-Purpose Wipes