Shop All Rags & Towels
This Product is Discontinued
Gojo
Towels Hand Cleaning Towels Canister (Discontinued)
Mfr # 6282-06
Zoro # G6222334
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Blue
- Refill Type No Refill
- Requires Dispenser No
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6282-06
- Zoro # G6222334
- UPC # 073852002478
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 7 in x 9 in |
Details
Material | Polypropylene |
Item | Hand Cleaning Towels |
Color | Blue |
Refill Type | No Refill |
Requires Dispenser | No |
Hygiene Properties | None |
Formula | Fortified with Vitamin E, Aloe and Skin Conditioners |
Wipes per Container | 25 |
Container Type | Canister |
Packaging Type | Canister |
Fragrance | Citrus |
Hygiene Series | None |
Hygiene Form | Towels |
Series | None |
Description
Hand Cleaning Towels, Container Type Canister, Formula Fortified with Vitamin E, Aloe and Skin Conditioners, Fragrance Citrus, Hygiene Properties None, Series None, Wipes per Container 25, Material Polypropylene, Color Blue, Requires Dispenser No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.