Shop All Hand Soap Dispenser Refills
Gojo
Touch-Free Dispenser for GOJO® Foam Soap
Mfr # GOJO2740
Zoro # G8485497
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spout Length 10"
- Color White/Gray
- Weight 1.8
- Height 4"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJO2740
- Zoro # G8485497
- UPC # 848109057842
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Spout Length | 10" |
Height | 4" |
Width | 6" |
Details
Item | Touch-Free Foam Soap Dispenser,White/Gra |
Color | White/Gray |
Weight | 1.8 |
Description
Touch-Free Foam Soap Dispenser,White/Gra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in W Parts Cleaning Brush, Medium, 9 1/2 in L Handle, 2 1/2 in L Brush, Black, Foam (90471)
- IRON OUT Toilet Bowl Cleaner, 6.3 oz, Box, PK4 (AT46N)
- X-JET Pail System (XPSA)
- INTEPLAST GROUP 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Clear, 500 PK (S334011N)
- GOJO 7272-04 Supro Max Hand Cleaner 2000 mL Refill Floral Scent, 4PK (1962176)
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- GOJO 7265-04 Multi Green Hand Cleaner 2000 mL Refill Citrus Scent, 4PK (1959619)
- GOJO 800 ml Liquid Hand Soap Cartridge (9212-12)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5265-02)
- GOJO Hand Soap, Foam, FMX-12 Cartridge, 1,250 ml, Cranberry Fragrance, Pink, 4 Pack (5161-04)
- SC JOHNSON PROFESSIONAL 2000 ml Liquid Hand Soap Cartridge (KCL2LT)
- Gojo Hand Soap Dispenser Refills