Shop All Hand Soap & Lotion Dispensers
Gojo
TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray
Mfr # 2740-12
Zoro # G706569136
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray/White
- Size 1200 mL
- Series TFX
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2740-12
- Zoro # G706569136
- UPC # 73852009095
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 10.6" |
Width | 4.1" |
Depth | 6" |
Details
Item | Soap Dispensers |
Material | Plastic |
Color | Gray/White |
Series | TFX |
Mounting Type | Wall |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Dispenser Product Grouping | For Foam |
For Use With | GOJO® TFX™ Foam Soap 1,200 mL Refills |
Includes | Included Adhesive Tape or Optional Hardware |
Standards | ADA Compliant |
Capacity | 1,200 mL |
Description
Trouble-free dispenser delivers perfect amount of soap. Holds large, 1,200-ml refill. Extra-large window lets you know when it's time to refill. 30,000 actuations from three C-size batteries (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROMANOFF Deluxe Small Utility Caddy, Blue, 3PK (26904)
- 3M Low-Speed Super Polishing Floor Pads, 17" Diameter, White, PK5, 5PK (4100)
- ETTORE Master Brass Squeegee Handle Single (1324)
- QUICKIE 1 in String Wet Mop, 28 oz Dry Wt, Snap On Connection, Blue, Polyester (72036M4)
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- GOJO 800mL Bag-in-Box Dispenser, Push-Style, White, Depth: 5-1/8" (9034-12)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO PURELL® ES4 Soap Dispenser - 5034-01 (5034-01)
- BEST SANITIZERS Hand Pump, White, Plastic, 14" H x 2" W (KT10011S)
- Gojo Hand Soap & Lotion Dispensers