Shop All Hand Soap & Lotion Dispensers
Gojo
Steel Security Enclosure for GOJO FMX-20 Dispenser
Mfr # 5250-CVR
Zoro # G5970422
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Material Steel
- Color Silver
- Size 2000 mL
- Series FMX-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 5250-CVR
- Zoro # G5970422
- UPC # 073852019971
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 2000 mL |
Height | 14 37/100 in |
Width | 7 87/100 in |
Depth | 5-1/2" |
Overall Width | 7 7/8 in |
Overall Height | 14 3/8 in |
Overall Depth | 5 1/2 in |
Details
Item | Dispenser Security Enclosure |
Operation Mode | Manual |
Material | Steel |
Color | Silver |
Series | FMX-12 |
For Use With | 3WU71 |
Finish | Powder Coated |
Accessory Type | Lockable Cover |
Product Type | Dispenser Security Enclosure |
Compatible Manufacturer Part Number | 3WU71 |
Compatible with Manufacturer Part Number | 3WU71 |
Compatible with Manufacturer Model Number | 3WU71 |
Compatible with Manufacturer Model Number [NEW] | 3WU71 |
Compatible Manufacturer Model Number | 3WU71 |
For Use with Mfr. Model Number | 3WU71 |
For Use With Mfr. Model Number | 3WU71 |
Description
Dispenser Security Enclosure, Product Type Dispenser Security Enclosure, Material Steel, Color Silver, Standards Not Applicable, Compatible with Manufacturer Model Number 3WU71, Compatible with Grainger Part Number 15A650, Overall Depth 5 1/2 in, Overall Height 14 3/8 in, Overall Width 7 7/8 in, Finish Powder Coated, Series FMX-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Liquid 1 gal Bottle (ZUMILDEW128E)
- MIRACLE SEALANTS Cleaner, Bottle, 128 oz., PK4 (TSC4GAL)
- GOJO Soap/Lotion Dispenser, 700mL, Black, Push Style (8782-06)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- DELTA DeLuca Soap / Lotion Dispenser (RP50781CZ)
- Gojo Hand Soap & Lotion Dispensers