Shop All Dispenser Body Wash and Shampoo
This Product is Discontinued
Gojo
SPA BATH Body & Hair Shampoo, 800mL Bag-in-Box Refill, PK12 (Discontinued)
Mfr # 9152-12
Zoro # G9033805
Free Shipping & Returns
This Product is Discontinued
Key Features
- Packaging Type Cartridge
- Fragrance Citrus, Floral
- Size 800 mL
- Hygiene Form Liquid
- Hygiene Properties None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 9152-12
- Zoro # G9033805
- UPC # 073852096392
- Country of Origin Unknown
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 800 mL |
Details
Item | Shampoo and Body Wash |
Packaging Type | Cartridge |
Fragrance | Citrus, Floral |
Hygiene Form | Liquid |
Hygiene Properties | None |
Formula | Enriched Formulation for Hands, Hair and Body |
Uses Dispenser | 9033, 9034 |
Requires Dispenser | Yes |
Color | Red/Orange |
Hygiene Series | Bag-in-Box |
Form | Liquid |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Manufacturer Dispenser Part Number | 9033, 9034 |
Series | Bag-in-Box |
Description
Shampoo and Body Wash, Color Orange/Red, Form Liquid, Series Bag-in-Box, Fragrance Citrus, Floral, Hygiene Properties None, Manufacturer Dispenser Part Number 9033, 9034, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.