Shop All Dispenser Body Wash and Shampoo
Gojo
SPA BATH Body & Hair Shampoo, 1000mL NXT Refill, PK8
Mfr # 2152-08
Zoro # G9033841
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Cartridge
- Fragrance Herbal
- Size 1,000 ml
- Hygiene Form Lotion
- Requires Dispenser Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 2152-08
- Zoro # G9033841
- UPC # 073852021523
- Country of Origin United States
- Category Dispenser Body Wash and Shampoo
Dimensions
Size | 1,000 ml |
Container Size | 1,000 mL |
Details
Item | Shampoo and Body Wash |
Packaging Type | Cartridge |
Fragrance | Herbal |
Hygiene Form | Lotion |
Requires Dispenser | Yes |
Uses Dispenser | Mfr. No. 2130-06, Mfr. No. 2135-06 |
Hygiene Series | NXT |
Formula | Enriched Formulation for Hands, Hair and Body |
Color | Red/Orange |
Form | Liquid |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products |
Hygiene Properties | Moisturizing |
Series | NXT |
Includes Grit | No |
Manufacturer Dispenser Part Number | 2130-06, 4131-06 |
NSF Rating | Not Rated |
Container Type | Cartridge |
Application | General Skin Cleansing |
Removes | Grime |
Product Type | Body Wash/Hand Soap/Shampoo Combo |
Description
Body Wash/Hand Soap/Shampoo Combo, Color Orange/Red, Form Liquid, Product Type Body Wash/Hand Soap/Shampoo Combo, Series NXT, Container Size 1,000 mL, Container Type Cartridge, Fragrance Herbal, Hygiene Properties Moisturizing, Paraben Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2130-06, 4131-06, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application General Skin Cleansing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE TIME Spa 56 Granule Chlorinating Chemicals 2 lb (22337A)
- HER Her Z6640VNR01 High-Density Coreless Roll Can Liners - Natural; 33 gal.; 16 mic; 33 x 40 (Z6640VNR01)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG750386)
- KOHLER Vikrell Cleaner (EC23733-NA)
- GOJO Foam Hand & Body Wash Refill 2000 ml, Green Certified, Fits 5270-06, 5270-0, Cucumber-Melon, 2 Pack (5263-02)
- GOJO 1250 ml Cucumber Melon Scent Foam Hand, Hair and Body Wash, Green Certified, 4PK (5163-04)
- GOJO Foam Body Wash Cartridge (8813-03)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- GOJO SHOWER UP Soap & Shampoo, 2000mL PRO TDX Refill, PK4 (7230-04)
- GOJO Conditioning Shampoo & Body Wash 2000mL FMX-20 Refill, PK2 (5292-02)
- D-LEAD D-LEAD 1 gal. Almond Shampoo and Body Wash Refill (4224ES-4)
- Gojo Dispenser Body Wash and Shampoo