Shop All Hand Soap & Lotion Dispensers
Gojo
Soap Dispenser, GOJO LTX 1200mL, PK4
Mfr # ENV-GJ1984-04
Zoro # G110018589
$0.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Foam
- Hygiene Properties Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # ENV-GJ1984-04
- Zoro # G110018589
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Details
Item | Soap Dispenser |
Form | Foam |
Hygiene Properties | Antibacterial |
Description
Soap Dispenser, Form Foam, Hygiene Properties Antibacterial, Individually Wrapped Not Applicable, Package Quantity 4
Restrictions
- This item has been restricted from sale in the following states: AK, AL, AR, AZ, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Black (31949)
- DRILLBRUSH Ultra Stiff Drill powered cleaning brush kit for heavy duty (K-S-5O-QC-DB)
- SMC Compact Guided Air Cylinder, 30mm Stroke (MGPL20-30Z)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue, Hydroknit, 10 Wipes, 8 1/4 in x 16 3/4 in, 10 PK (54014)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- GOJO 8888-06-EA ADX Soap Dispenser Chrome/Black (2552469)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White (1984-04)
- TOUGH GUY Foam Soap Dispensr, Push-Style, 2000mL, White/Gray (40ZJ78)
- Gojo Hand Soap & Lotion Dispensers