Shop All Hand Soap & Lotion Dispensers
Gojo
ADX-12 1250mL Foam Soap Dispenser, Push-Style, Chrome/Black
Mfr # 8888-06
Zoro # G3947946
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,250 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 8888-06
- Zoro # G3947946
- UPC # 073852023206
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,250 mL |
Size | 1250 mL |
Height | 11 7/8 in |
Width | 4 21/32 in |
Depth | 3 31/32 in |
Overall Width | 4 5/8 in |
Overall Depth | 4 in |
Overall Height | 11 7/8 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material PET Plastic (Bottle), Plastic (Pump), Polypropylene (Collar), Series ADX-12, Finish Chrome Plated, Compatible with Manufacturer Model Number 8811-03, 8812-03, 8813-03, 8816-03, 8823-03, Refill Size 1,250 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 11 7/8 in, Overall Width 4 5/8 in, Counter Hole Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTGAMBL Tide, FREE AND GENTLE LAUNDRY DETERGENT, 32 LOADS, 46 OZ BOTTLE, 6PK (41823)
- PFERD 24" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89223)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings (5UJC7)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO 800mL Bag-in-Box Dispenser, Push-Style, White, Depth: 5-1/8" (9034-12)
- GOJO TFX Touch-Free Automatic Foam Soap Dispenser, 1,200 mL, 4.1 x 6 x 10.6, Gray (2740-12)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- GOJO Dispenser, Soap , Gojo Fmx12 (5150-06)
- PACIFIC BLUE ULTRA Dispenser f/Soap/Sanitizer, Manual, 5.1"x6.2"x12.1", White (GPC53058)
- Gojo Hand Soap & Lotion Dispensers