Shop All Hand Soap & Lotion Dispensers
Gojo
SHIELD Floor & Wall Protector for ADX and LTX, White, PK12
Mfr # 1045-WHT-12
Zoro # G7514017
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Series Shield
- Application Snap On Tray
- Height 6 7/64 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 1045-WHT-12
- Zoro # G7514017
- UPC # 073852023978
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6 7/64 in |
Width | 3 1/2 in |
Overall Height | 6 1/8 in |
Overall Depth | 3 3/4 in |
Overall Width | 3 3/4 in |
Details
Item | Dispenser Floor and Wall Protector |
Material | ABS Plastic |
Color | White |
Series | Shield |
Application | Snap On Tray |
For Use With | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Accessory Type | Drip Tray |
Product Type | Floor and Wall Protector |
Compatible Manufacturer Part Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
For Dispenser Type | Manual |
Compatible with Manufacturer Part Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Compatible with Manufacturer Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Compatible with Manufacturer Model Number [NEW] | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Compatible Manufacturer Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
For Use with Mfr. Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
For Use With Mfr. Model Number | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Description
Dispenser Floor and Wall Protector, Color White, Compatible with Manufacturer Model Number 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373, For Dispenser Type Manual, Overall Depth 3 3/4 in, Overall Height 6 1/8 in, Overall Width 3 3/4 in, Product Type Floor and Wall Protector, Series Shield, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Coil Cleaner, White, 30 oz. (0110101204032)
- SCRUBBING BUBBLES Bubbly Bleach Gel Citrus Scent Toilet Bowl Cleaner 24 oz Gel (71580)
- INTEX SUPPLY 12LB BagWHT Bleach Rag (8308-12-08-TS)
- 3M Polishing Pad, 28 In x 14 In, White, PK10 (4100-28x14)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, Black, PK12 (1045-BLK-12)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO PURELL® ES4 Soap Dispenser - 5034-01 (5034-01)
- GOJO Dispenser, Touch-free, f/CX1500/2300ml Soap, Chrome (GOJ854001)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- Gojo Hand Soap & Lotion Dispensers