Shop All Hand Sanitizer Dispenser Refills
Gojo
Sanitizer Refill , 1200Ml, Tfx4
Mfr # 5456-04
Zoro # G903526284
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Dispenser Refills
- Size 1200 ml
- Features SANITARY SEALED™ refills are hygienic locking out germs.
- Height 8.37
- Refill Type Refill for TFX™ dispensing system
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5456-04
- Zoro # G903526284
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1200 ml |
Height | 8.37 |
Width | 5.47 |
Details
Packaging Type | Dispenser Refills |
Features | SANITARY SEALED™ refills are hygienic locking out germs. |
Refill Type | Refill for TFX™ dispensing system |
Includes | Medicinal ingredient: Ethyl alcohol 70% v/v |
Material | ABS Plastic with rugged polycarbonate |
Description
Capacity: 40 1/2 Fl Oz | 1198 Ml
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Swing Space-saving Container Swing Lid, 20.3 in W/Dia, Gray (GJO02343)
- DECKO BATH PRODUCTS WHT Tissue Holder (48890)
- BISSELL BISSELL AeroSwift 1009 Vacuum Cleaner, 12 in W Cleaning Path, White (2612)
- GOODWAY Dry Steam Cleaner, 24" D, 36-1/2" H, 15" W (GVC-1502-VAC)
- GOJO Purell FMX-12 Advanced Hand Sanitizer Foam - 4 Refills/Case - 5192-04 (5192-04)
- GOJO PURELL Advanced Hand Sanitizer Gel, 4 RefillsCase (5456-04)
- GOJO PURELL® Advanced Hand Sanitizer Foam - 2 Refills/Case - 5392-02 (5392-02)
- GOJO 1200mL ES4 Dispenser (5020-01)
- GOJO PURELL Advanced Hand Sanitizer Green Certified Gel 2 RefillsCase 190302 (1903-02)
- GOJO PURELL® Advanced Hand Sanitizer Green Certified Gel - 3 Refills/Case - 8803-03 (8803-03)
- PURELL Hand Sanitizer, 1,200 mL, Fruity, PK4 (5192-04)
- Gojo Hand Sanitizer Dispenser Refills