Shop All Spray Bottles
Gojo
Replacement Pump for GOJO Pour Gallon Bottles, White
Mfr # 4011-01
Zoro # G0098135
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.82"
- Color White
- Material Plastic
- Application Used with F Style Gallon Bottle
- For Use With Used with F Style Gallon Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 4011-01
- Zoro # G0098135
- UPC # 073852017489
- Country of Origin Mexico
- Category Spray Bottles
Dimensions
Size | 9.82" |
Overall Width | 4 1/2 in |
Overall Height | 1 15/16 in |
Details
Item | Hand Pump |
Color | White |
Material | Plastic |
Application | Used with F Style Gallon Bottle |
For Use With | Used with F Style Gallon Bottle |
Uses Dispenser | No |
Accessory Type | Hand Pump |
Product Type | Hand Pump |
Compatible with Manufacturer Model Number | 0979-02, 2358-02 |
Compatible Manufacturer Part Number | 0979-02, 2358-02 |
Compatible Manufacturer Model Number | 0979-02, 2358-02 |
For Use with Mfr. Model Number | 0979-02, 2358-02 |
For Use With Mfr. Model Number | 0979-02, 2358-02 |
Description
Hand Pump, Color White, Product Type Hand Pump, Material Plastic, Compatible with Manufacturer Model Number 0979-02, 2358-02, Standards Not Applicable, Overall Height 1 15/16 in, Overall Width 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11600WH00 (FGV11600WH00)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 300 Wipes, 12 1/2 in x 23 1/2 in (05925)
- REMCO Vikan 51in Aluminum Handle, Blue (29353)
- TOUGH GUY 36 in L Dust Mop, 22 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (1TZE1)
- OTHER PRODUCT BRANDS Pump For Gallon Container (10084)
- CAR DEALER DEPOT Quart Spray Bottle (932B)
- IMPACT PRODUCTS Trigger Spray Bottle, 32 oz, Stream, 12 1/2 in H, 9 7/8 in Dip Tube L, No Imprint, Plastic, Clear (5032WG/5906DZ-91)
- S.M. ARNOLD Spray Bottle (92-769)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- CHAPIN Industrial Cleaner/Degreaser Hand Sprayer, Polyethylene Tank, Hose Not Included Hose Length (1046)
- BOARDWALK Spray Bottle, 16oz., Clear, PK24 (512121)
- Gojo Spray Bottles