Shop All Hand Soap Dispenser Refills
Gojo
reg TFX Dispenser Green Certified Foam Hand Cleaner, Green
Mfr # GOJ566502
Zoro # G607480271
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40.6 fl oz (1200 mL)
- For Use With FMX-12; TFX Touch Free; CX Counter Mount; CXi Touch Free Counter Mount
- For Use On Hand
- Color Green
- Features Bio-based
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ566502
- Zoro # G607480271
- UPC # 73852011715
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 40.6 fl oz (1200 mL) |
Details
Item | TFX Dispenser Green Certified Foam Hand Cleaner |
For Use With | FMX-12; TFX Touch Free; CX Counter Mount; CXi Touch Free Counter Mount |
For Use On | Hand |
Color | Green |
Features | Bio-based |
Standards | MWBE; EcoLogo Certified; USDA |
Description
Green Certified foam handwash contains a mild, foam soap formula certified by Green Seal and EcoLogo to meet their joint standard GS41CCD104 for hand cleaners and hand soaps Handwash is designed for use with GOJO TFX TouchFree Dispensers Refill bottle snaps in place with an audible click and includes a fresh dispensing valve
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Liquid 1 qt Mold and Mildew Disinfectant, Bottle, 6 PK (100345-99990-4Q)
- MYFRESH My fresh Air Freshener, Seaside Brze, PK36 (MYF)
- LIVI Bathroom Tissue, Bright White, 60 PK (SOL21556)
- HOME BASICS Faux Marble Toilet Brush Set, White (TB41693)
- GOJO 67.6 fl oz (2 L) FMX-20 Refill E2 Foam Handwash with PCMX 2 PK (GOJ526902)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5665-02)
- GOJO 42.3 fl oz (1251 mL) Antibacterial Handwash ADX-12 Dispenser Refill 3 PK (GOJ881203CT)
- GOJO 67.6 fl oz (2 L) FMX-20 Green Certified Foam Hand, Hair & Body Wash 2 PK (GOJ526302)
- GOJO Purell Hand Sanitizer Dispenser - ADX 1200mL White (8820-06)
- GOJO 23.7 fl oz (700 mL) ADX-7 Dispenser Refill Botanical Foam Soap 4 PK (GOJ871604CT)
- SC JOHNSON PROFESSIONAL 2000 ml Paste Hand Soap Cartridge, 4 PK (KCH2LT)
- Gojo Hand Soap Dispenser Refills