Shop All Rags & Towels
Gojo
reg Scrubbing Towels, White
Mfr # GOJ639606
Zoro # G907203839
original price:
$20.25
5% off
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.50" x 13"
- Color White
- Container Type Canister
- Type Cleaning Towel
- Standards MWBE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # GOJ639606
- Zoro # G907203839
- UPC # 73852012163
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 10.50" x 13" |
Details
Item | Scrubbing Towels |
Color | White |
Container Type | Canister |
Type | Cleaning Towel |
Standards | MWBE |
Effective to Remove | Dirt Remover; Grime Remover |
Features | Heavy Duty; Non-irritating |
Wipes per Container | 72 |
Includes | Scrubbing Wipes; Container |
Application | Hand |
Description
Scrubbing wipes deliver heavyduty, aggressive hand cleaning Each towel is equipped with skin conditioners to help prevent dryness and irritation while lifting dirt and grime from skin pores Wipes come in a portable, convenient container The easytouse dispensing lid helps you avoid struggling to thread the first wipe or fish for the next one Wipes come out one at a time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS LPS 16 oz. Aerosol Can, Contact Cleaner (05416)
- VERTREL Cleaner/Degreaser, 1 Qt Bottle, Liquid (VERTREL XF)
- REMCO 2 x 16 in Sweep Face Broom Head, Soft, Synthetic, Blue (31783)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- GOJO Scrubbing Towels, Citrus, 12 inL, 10.5 inW (6396-06)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2 x 12, 72/Bucket (6396-06)
- GOJO FAST TOWELS Hand Cleaning Towels, 7.75 x 11, 130/Bucket, PK4 PK (6298-04)
- GOJO Wet Towels, Citrus, 12 inL, 10.5 inW (6398-02)
- GOJO Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2x12, 72/Bkt, PK6 (6396-06)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- BUFFALO Cotton Cleaning Cloth 4 lb. Varies White (10520)
- Gojo Rags & Towels