Shop All Hand Soap Dispenser Refills
Gojo
reg FMX12 Refill Green Certified Foam Hand Soap, No Color
Mfr # GOJ516504
Zoro # G007480277
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42.3 fl oz (1250 mL)
- Color Clear
- For Use With Gojo FMX-12 Dispenser
- Standards EcoLogo Certified; Green Seal Certified; MWBE
- For Use On Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ516504
- Zoro # G007480277
- UPC # 73852284348
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Item | FMX-12 Refill Green Certified Foam Hand Soap |
Color | Clear |
For Use With | Gojo FMX-12 Dispenser |
Standards | EcoLogo Certified; Green Seal Certified; MWBE |
For Use On | Hand |
Features | Fragrance-free; Rich Lather; Antibacterial-free; Triclosan-free; Paraben-free; Phthalate-free; Bio-based |
Description
Designed for GOJO FMX12 Dispensers, this Green Certified foam hand cleaner will contribute to achieving your company's sustainability goals while addressing the health and wellbeing needs of employees and visitors The fragrancefree, selflathering foam formula is made with naturally renewable, plantbased ingredients free of antibacterials, triclosan, parabens and phthalates that can irritate skin Its USDA Certified Biobased and Ecology Certified SmartFlex refill bottle design uses 30 percent less plastic than conventional refills and is recyclable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Universal, Gray, Polypropylene (L90790)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, 1/4" Notch (79270)
- F MATIC Venti 4 oz Fragrance Oil Refill, White Tea Sample (SAMPLE-PM250)
- RUBBERMAID 9 gal White Plastic Open Top Trash Can (2806-TP-WHT)
- GOJO 14 oz Personal Soaps Bottle (0957-12)
- GOJO 67.6 fl oz (1999.2 mL) FMX-20 Green Certified Foam Hand Cleaner Refill 2 PK (GOJ526502)
- GOJO 1 gal Personal Soaps 2 PK (0955-02)
- GOJO 1,000 mL Personal Soaps Refill, 8 PK (2152-08)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill (7272-04)
- GOJO 1,200 mL Foam Hand Soap Dispenser Refill, 2 PK (1912-02)
- ZEP 1 gal Liquid Hand Soap Jug (314924)
- Gojo Hand Soap Dispenser Refills