Shop All Hand Soap Dispenser Refills
Gojo
reg FMX12 Refill Cranberry Luxury Foam Handwash, No Color
Mfr # GOJ516104
Zoro # G807480262
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cranberry
- Size 42.3 fl oz (1250 mL)
- Features Drip-free; Antibacterial-free; Bio-based
- Color Clear
- For Use With Gojo FMX-12 Foam Soap Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ516104
- Zoro # G807480262
- UPC # 73852284324
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Fragrance | Cranberry |
Item | FMX-12 Refill Cranberry Luxury Foam Handwash |
Features | Drip-free; Antibacterial-free; Bio-based |
Color | Clear |
For Use With | Gojo FMX-12 Foam Soap Dispensers |
Standards | MWBE; EcoLogo Certified |
For Use On | Hand |
Description
Designed for GOJO FMX12 Foam Soap Dispensers, this luxury foam handwash is a mild, cranberry scented formulation free of antibacterials Foam soap rinses cleaner than liquid soap without leaving drips and messes in the sink, reducing the time to clean sink areas It is made with 72 percent naturally renewable plantbased ingredients to show you care about people and the planet Soap is EcoLogo Certified and USDA Certified Biobased
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Wet Mopping Cloths, Lavender/Jasmine, 24/Bin WE, PK 6 (CLO32033CT)
- VIKAN 24 in Sweep Face Sweeping Broom Head, Soft, Synthetic, Orange (31997)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Diameter: 53 mm (F11816-0004)
- RUBBERMAID COMMERCIAL 11" Slide On Dust Mop Frame, Black/Yellow, Plastic (FGQ85500BK00)
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1911-02)
- GOJO 1 gal Personal Soaps 4 PK (0945-04)
- GOJO 2,000 mL Personal Soaps 4 PK (7290-04)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- GOJO 1 gal (3.8 L) Cherry Gel Pumice Hand Cleaner 2 PK (GOJ235802CT)
- GOJO PURELL, PROFESSIONAL MILD FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856504)
- SC JOHNSON PROFESSIONAL 1 L Personal Soaps 6 PK (069124014614)
- Gojo Hand Soap Dispenser Refills