Shop All Hand Soap Dispenser Refills
Gojo
reg ADX12 GingerCitrus Handwash Refill, Green
Mfr # GOJ881303
Zoro # G707480171
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Ginger Citrus
- Size 42.3 fl oz (1250 mL)
- Application Kill Germs
- Color Green
- For Use With GOJO ADX-12 Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # GOJ881303
- Zoro # G707480171
- UPC # 73852025286
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Fragrance | Ginger Citrus |
Item | ADX-12 GingerCitrus Handwash Refill |
Application | Kill Germs |
Color | Green |
For Use With | GOJO ADX-12 Dispenser |
Dispenser Color | Clear |
Standards | MWBE; USDA |
Container Type | Pump Bottle |
Features | Bio-based; Moisturizing |
For Use On | Hand; Skin; Hair; Body |
Description
Allinone body wash, shampoo and hand soap offers a refreshing blend of citrus extracts and ginger to enhance your shower experience EcoLogo certified, USDA certified biobased formulation is enriched with natural moisturizers and conditioners for skin and hair Foaming formula delights users while supporting a healthy environment Durable, recyclable PET bottle uses 30 percent less material than standard, rigid HDPE Patentpending, GOJO Controlled Collapse technology keeps bottle shape longer while emptying Crystal clarity offers visual appeal and easier monitoring of fill level GOJO Sanitary Sealed refill helps lock out germs Fresh dispensing valve comes with each 1250 ml refill for GOJO ADX12 Dispensers Removable pump promotes easier recycling
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Filter Bag, Windsor Versamatic, 2003, PK10, 3-Ply, Micro Filter, 10 PK (JAN-WIVER-3(10))
- RUBBERMAID COMMERCIAL 95 gal Rectangular Prism Trash Can, Gray, Open Top, MDPE, HDPE (9W2200)
- LIBMAN 2.75 in. W Medium Bristle 17.5 in. Plastic/Rubber Handle Brush (522)
- GOJO 2,000 mL Personal Soaps 4 PK (7265-04)
- GOJO 67.6 fl oz (1999.2 mL) FMX-20 Green Certified Foam Hand Cleaner Refill 2 PK (GOJ526502)
- GOJO PURELL, PROFESSIONAL FRESH SCENT FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856104)
- GOJO 1,200 mL Personal Soaps 2 PK (1911-02)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5163-04)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Foam Antibacterial Handwash 4 PK (GOJ516204CT)
- GOJO 700 mL Personal Soaps Dispenser Refill, 4 PK (8712-04)
- GOJO 1.3 gal (5 L) Natural Orange Pumice Hand Cleaner 2 PK (GOJ755602CT)
- Gojo Hand Soap Dispenser Refills