Shop All Hand Soap Dispenser Refills
Gojo
reg ADX12 Botanical Foam Soap Refill, Emerald Green
Mfr # GOJ881603
Zoro # G007480284
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Botanical
- Size 42.3 fl oz (1250 mL)
- For Use On Skin; Hand
- Features Rich Lather; Eco-friendly; Bio-based; Moisturizing
- Color Emerald Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # GOJ881603
- Zoro # G007480284
- UPC # 73852025231
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 42.3 fl oz (1250 mL) |
Details
Fragrance | Botanical |
Item | ADX-12 Botanical Foam Soap Refill |
For Use On | Skin; Hand |
Features | Rich Lather; Eco-friendly; Bio-based; Moisturizing |
Color | Emerald Green |
Container Type | Push Pump |
Standards | MWBE; EcoLogo Certified; USDA |
For Use With | GOJO ADX-12 Manual Soap Dispenser |
Description
Spainspired, foam hand soap offers luxurious lather, a pleasant botanical fragrance and appealing green color Enriched with moisturizers, natural extract and skin conditioners, Botanical Foam Handwash delights users while supporting a healthy environment Biobased formulation is green certified, USDA certified and EcoLogo certified 1250 ml refill is designed for use in GOJO ADX12 Manual Soap Dispensers Patentpending, controlledcollapse GOJO refill holds its shape as it empties for a more attractive appearance Sanitarysealed refill is made of durable, recyclable PET material, using 30 percent less plastic than rigid HDPE bottles Removable pump makes recycling easy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGENALL LEADOFF Lead Removing Wipes, Bucket, PK2 (LR910NRTB)
- MI-T-M Rocker Switch (32-0626)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- GENUINE JOE 60 gal Trash Bags, XL, 0.47 mm, Translucent, 200 PK (GJO70014)
- GOJO 12GAL Hand Cleaner (0972-04)
- GOJO 5000 ml Gel Hand Cleaner Cartridge (7590-02)
- GOJO 42.3 fl oz (1251 mL) Antibacterial Handwash ADX-12 Dispenser Refill 3 PK (GOJ881203CT)
- GOJO reg ADX12 ClearMild Handwash Refill, No Color (GOJ881103)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5665-02)
- GOJO 67.6 fl oz (2 L) Supro Max Hand Cleaner 4 PK (GOJ728204CT)
- PROVON 42.3 fl oz (1250 mL) FMX-12 Foaming Antimicrobial Handwash 4 PK (GOJ518604CT)
- Gojo Hand Soap Dispenser Refills