Shop All Hand Soap & Lotion Dispensers
Gojo
PURELL® ES8 Soap Dispenser - 7730-01
Mfr # 7730-01
Zoro # G502662154
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1200 mL
- Series ES8
- Mounting Type Wall
- Height 5.38 in
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 7730-01
- Zoro # G502662154
- UPC # 10073852501886
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 5.38 in |
Width | 6.5 in |
Depth | 10.0 in |
Details
Series | ES8 |
Mounting Type | Wall |
Dispenser Material | Durable ABS Plastic |
Includes | Adhesive Tape |
Description
PURELL® ES8 SOAP DISPENSER - 7730-01 THE PURELL ES8 SYSTEM IS DESIGNED FOR FACILITIES WHERE IMAGE OR INFECTION CONTROL PROGRAMS ARE IMPORTANT. THE TOUCH-FREE HAND SOAP DISPENSER ELIMINATES BATTERY REPLACEMENTS WITH ENERGY-ON-THE-REFILL TECHNOLOGY. OPTIONAL SMARTLINK MODULES ADD CAPABILITY FOR SERVICE ALERTS, COMPLIANCE MONITORING, AND OTHER UPGRADES AS TECHNOLOGY EVOLVES. THE DISPENSER COMPLEMENTS DECOR, AND THE AT-A-GLANCE REFILL DESIGN PROVIDES AN EASY WAY TO SEE WHEN REFILLS NEED TO BE CHANGED. WHEN PEOPLE SEE THE PURELL BRAND, IT SENDS A CLEAR SIGNAL YOU CARE ABOUT CLEANLINESS AND WELL-BEING. IN A SURVEY, 79 PERCENT OF PEOPLE SAID SEEING PURELL PRODUCTS MAKES THEM FEEL BETTER ABOUT THE FACILITY'S CLEANLINESS. THE PURELL ES8 DISPENSER WORKS WITH PURELL HEALTHY SOAP FOAM SOAP. EACH 1200 ML REFILL HOLDS UP TO 1,330 USES, WHICH MINIMIZES CHANGE OUTS. REFILLS ARE SANITARY SEALED WITH A FRESH DISPENSING VALVE TO LOCK OUT GERMS. PURELL SELF-LATHERING FOAM SOAP WASHES AWAY DIRT AND GERMS WITHOUT UNNECESSARY INGREDIENTS THAT IRRITATE SKIN. PLUS, PURELL FOAM SOAP RINSES CLEANER THAN LIQUID SOAP WITHOUT LEAVING DRIPS AND MESSES IN THE SINK, REDUCING THE TIME TO CLEAN SINK AREAS. CASE INCLUDES: 1- PURELL ES8 TOUCH-FREE SOAP DISPENSER IN WHITE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 65 gal Rectangular Trash Can, Gray, 25 1/4 in Dia, Lift Up, HDPE/MDPE (FG9W2100GRAY)
- GENUINE JOE Advanced Design Floor Pads, 20" Dia, PK5 (GJO94120)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- REMCO 20-7/64 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29205/6053)
- GOJO PLACES Pump Bottle Bracket, Clear, PK12, 12PK (9008-12)
- GOJO TFX™ Foam Soap Dispenser, 1200mL, Touch-Free, Nickel (2789-12)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- PURELL Dispenser, f/1200 ml ES8 Soap, Touch-Free, Graphite (GOJ773401)
- Gojo Hand Soap & Lotion Dispensers