Shop All Hand Soap & Lotion Dispensers
Gojo
PURELL® ES4 Soap Dispenser - 5034-01
Mfr # 5034-01
Zoro # G102662370
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1200 mL
- Series ES4
- Mounting Type Wall
- Height 5.38 in
- Width 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 5034-01
- Zoro # G102662370
- UPC # 10073852501985
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 1200 mL |
Height | 5.38 in |
Width | 6.5 in |
Depth | 10.0 in |
Details
Series | ES4 |
Mounting Type | Wall |
Includes | Adhesive Tape |
Dispenser Material | Durable ABS Plastic |
Description
PURELL® ES4 SOAP DISPENSER - 5034-01 SHOW YOU CARE ABOUT FACILITY CLEANLINESS AND WELL-BEING WITH THE PURELL ES4 PUSH-STYLE SOAP DISPENSER. BUILT ON OVER 65 YEARS OF DISPENSER ENGINEERING EXPERIENCE, THE ES4 SYSTEM IS BEAUTIFUL, DURABLE AND RELIABLE. THE PURELL ES4 DISPENSER WORKS WITH PURELL HEALTHY SOAP FOAM SOAP REFILLS. EACH 1200 ML REFILL HOLDS UP TO 1,330 USES OF SOAP, WHICH MINIMIZES CHANGE OUTS. REFILLS ARE SANITARY SEALED WITH A FRESH DISPENSING VALVE TO LOCK HELP OUT GERMS. PURELL SELF-LATHERING FOAM SOAP WASHES AWAY DIRT AND GERMS WITHOUT UNNECESSARY INGREDIENTS THAT IRRITATE SKIN. PLUS, PURELL FOAM SOAP RINSES CLEANER THAN LIQUID SOAP WITHOUT LEAVING DRIPS AND MESSES IN THE SINK, REDUCING THE TIME TO CLEAN SINK AREAS. CASE INCLUDES:1 - PURELL ES4 PUSH-STYLE SOAP DISPENSER IN GRAPHITE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Dry Wipe, Brawny Pro H700, Dispenser Box, Heavy Absorb, 9 in x 16 1/2 in, 100 Sheets, White, 5 Pk (25070)
- GEORGIA-PACIFIC Pacific Blue Ultra Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1150 ft, Brown, 3 PK (26496)
- TENNANT Side Brush (28096P)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Universal, Gray, Polypropylene (L90792)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- GOJO Floor & Wall Protector for FMX Dispenser (5145-06)
- GOJO 7730-01 ES8 HEALTHY SOAP Dispenser White (2129366)
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2760-06)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, White/Gray (5270-06)
- PURELL Dispenser, f/1200 ml Soap, ABS Plastic, Push Style, White (GOJ503001)
- Gojo Hand Soap & Lotion Dispensers