Shop All Cup, Lid, and Cutlery Dispensers
Gojo
PURELL® ADX-12„¢ Dispenser - 8820-06
Mfr # 8820-06
Zoro # G502539579
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Wall
- Product Series ADX
- Size 1250 mL
- Overall Length 3.98 in
- Includes Included Adhesive Tape or Optional Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8820-06
- Zoro # G502539579
- UPC # 73852023244
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Size | 1250 mL |
Overall Length | 3.98 in |
Overall Height | 11.89 in |
Overall Width | 4.64 in |
Minimum Height Clearance | 3" |
Details
Food Service Dispenser Mounting | Wall |
Product Series | ADX |
Includes | Included Adhesive Tape or Optional Hardware |
Refill Features | SANITARY SEALEDâ„¢ refills are hygienic, and hold their shape while emptying completely with the patent-pending CONTROLLED COLLAPSEâ„¢ feature. |
Refill Material | Lightweight PET Plastic Bottle, Polypropylene Collar, Mixed Material Plastic Pump |
Description
PURELL® ADX-12TM DISPENSER - 8820-06 HIGH-CAPACITY 1200 ML PURELL ADX-12 PUSH-STYLE HAND SANITIZER DISPENSER IS IDEAL FOR HIGH-TRAFFIC AREAS. LARGE SIGHT WINDOW, SKYLIGHT, AND CRYSTAL CLEAR REFILL BOTTLES MAKE IT EASY TO CHECK FILL STATUS. CONVERTS TO A LOCKING DISPENSER AT ANY TIME BY SIMPLY REMOVING THE KEY FROM INSIDE THE DISPENSER. FULLY ADA COMPLIANT. CONTROLLED COLLAPSE REFILL BOTTLES HOLD THEIR SHAPE AS THEY EMPTY FOR A MORE ATTRACTIVE OVERALL APPEARANCE. REMOVABLE PUMP MAKES RECYCLING EASY. SANITARY SEALED REFILLS ARE MADE OF DURABLE, RECYCLABLE PET MATERIAL, USING 30 PERCENT LESS PLASTIC THAN RIGID HDPE BOTTLES. WHITE COLOR.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Kason® - 11245000028 Hinge (430900-1-5)
- T&S BRASS Waste Drain - 3" Sink Opening, Lever (-3960)
- HOBART Beater , 40 Qt, Adapt To 60+ (00-275447)
- FISHER Base Deck Svl (3800)
- GOJO PURELL® TFX„¢ Dispenser - 2720-12 (2720-12)
- GOJO GOJO ADX12 Dispenser 888806 (8888-06)
- GOJO GOJO® PRO„¢ TDX„¢ 2000 Dispenser - 7200-01 (7200-01)
- ZORO SELECT Cup Dispenser System, 2 Dispensers (C2902)
- SMARTSTOCK Spoon Dispenser, Smoke, Capacity 80 (SSSD80)
- SAN JAMAR DISPENSER, CUP, WATER (SJMC4160WH)
- SAN JAMAR Cup Dispenser, Pull-Type, Med, Blue (C3165FBL)
- Gojo Cup, Lid, and Cutlery Dispensers