Shop All Rags & Towels
This Product is Discontinued
Gojo
Polypropylene Hand Cleaning Towels 10-1/2" x 12-1/4", Citrus, Gray (Discontinued)
Mfr # 6380-04
Zoro # G8498917
This Product is Discontinued
Key Features
- Material Polypropylene
- Color Clear/Light Yellow
- Requires Dispenser No
- Hygiene Form Towels
- Formula Skin Conditioners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6380-04
- Zoro # G8498917
- UPC # 073852012170
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 10 1/2 in x 12 1/4 in |
Wipe Length | 12.25 in |
Wipe Width | 10.5 in |
Details
Material | Polypropylene |
Item | Hand Cleaning Towels |
Color | Clear/Light Yellow |
Requires Dispenser | No |
Hygiene Form | Towels |
Formula | Skin Conditioners |
Wipes per Container | 80 |
Hygiene Series | None |
Refill Type | No Refill |
Container Type | Packet |
Hygiene Properties | None |
Fragrance | Citrus |
Packaging Type | Packet |
Series | None |
Form | Wipes |
Product Type | Hand Wipes |
Flushable | No |
NSF Rating | Not Rated |
Description
Hand Cleaning Towels, Container Type Packet, Flushable No, Form Wipes, Formula Skin Conditioners, Fragrance Citrus, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards Not Applicable, Wipe Length 12.25 in, Wipe Width 10.5 in, Wipes per Container 80, Material Polypropylene, Product Type Hand Wipes, Color Clear/Light Yellow, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.