Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Gojo
Pink and Klean Skin Cleanser 800mL Bag-in-Dispenser Refill, Floral (Discontinued)
Mfr # 9128-12
Zoro # G6100779
This Product is Discontinued
Key Features
- Fragrance Floral
- Size 800 mL
- Application Hand
- Packaging Type Dispenser Refill
- Soap/Lotion Type Lotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 9128-12
- Zoro # G6100779
- UPC # 73852091281
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 mL |
Details
Fragrance | Floral |
Application | Hand |
Packaging Type | Dispenser Refill |
Soap/Lotion Type | Lotion |
Color | Pink |
For Use With | 9033-12 |
Weight | 1.903 lbs |
Description
GOJO® Pink and Klean Skin Cleanser 800mL Bag-in-Dispenser Refill, Floral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.