Shop All Hand Soaps
Gojo
ORIGINAL FORMULA Hand Cleaner Creme, Unscented, 14 oz, PK12 PK
Mfr # 1109-12
Zoro # G104417756
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Unscented
- Application Hand
- Hygiene Form Creme
- Packaging Type Cartridge
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 1109-12
- Zoro # G104417756
- Country of Origin United States
- Category Hand Soaps
Details
Fragrance | Unscented |
Application | Hand |
Hygiene Form | Creme |
Packaging Type | Cartridge |
Color | White |
Weight | 16.2 lbs |
For Use With | GOJO® Crème-Style Dispenser |
Item | Personal Soaps |
Capacity | 14 oz |
Dirt Types | Asphalt; Brake Dust; Carbon Black; Clay; Grease; Mud; Oil; Soil; Tar |
Description
Creme-style hand cleaner for removing difficult soils. Cleans with or without water. No harsh solvents. Contains skin conditioners. Effective on grease, tar, oil and asphalt.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Small, 24"-34", 10PK (1271)
- HEALTHSMART Blood Pressure Monitor, Arm, Blk, 0.94 lb. (04-645-001)
- IRON DUCK Spineboard, Orange, Looped End (35850-OR)
- EVOGEN No-Touch Compact Dual Menstrual Care Dis (EVNT4)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 0.5 gal Pump Bottle, PK4 (0958-04)
- GOJO 1/2 gal. Gel Hand Cleaner Pump Bottle, PK 1 (2356-04)
- GOJO Handwash, Foam, Green Certified, 7.5oz Pump Bottle CL, PK 6 (GOJ571506CT)
- GOJO Hand Wash, 1200 millilit, 2PK (GOJ191202CT)
- GOJO 0.5 gal Liquid Hand Soap Pump Bottle (0958-04)
- GOJO Cherry Gel Pumice Hand Cleaner, Cherry Scent, 1 gal (2358-02)
- GOJO 10 fl. oz. Gel Hand Cleaner Squeeze Bottle, PK 1 (2354-08)
- Gojo Hand Soaps