Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Gojo
NXT 2000mL Dispenser, Push-Style, Black (Discontinued)
Mfr # 2235-08
Zoro # G3196304
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 2,000 mL
- Hygiene Form Lotion Soap, Shower Soap
- Soap/Lotion Type Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 2235-08
- Zoro # G3196304
- UPC # 073852022353
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 2,000 mL |
Size | 2000 mL |
Height | 4 1/2 in |
Width | 6 1/2 in |
Depth | 10 in |
Overall Height | 4 1/2 in |
Overall Depth | 10 in |
Overall Width | 6 1/2 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series NXT(TM), Finish Glossy, Compatible with Manufacturer Model Number 2204-04, 2212-04, 2217-04, 2252-04, Refill Size 2,000 mL, Operation Mode Manual, Overall Depth 10 in, Overall Height 4 1/2 in, Overall Width 6 1/2 in, Form Liquid, Standards ADA Compliant, Includes Content Identifier Labels, Features Twice the capacity of traditional dispensers of similar size, Lifetime guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.