Shop All Hand Soap & Lotion Dispensers
Gojo
NXT 1000mL Dispenser, Push-Style, Gray
Mfr # 2130-06
Zoro # G2504941
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Material ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 2130-06
- Zoro # G2504941
- UPC # 073852021301
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Size | 1000 mL |
Height | 10 in |
Width | 5 in |
Depth | 3 7/8 in |
Overall Depth | 10 in |
Overall Width | 5 1/8 in |
Overall Height | 3 7/8 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series NXT, Finish Glossy, Compatible with Manufacturer Model Number 2104-14, 2112-08, 2117-04, 2117-08, 2152-08, 2165-08, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 10 in, Overall Height 3 7/8 in, Overall Width 5 1/8 in, Standards ADA Compliant, UL/CE Registered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Foam Filter for Stanley, Wet/Dry Vac, Wet/Dry, Foam (25-1202)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31651)
- BRUSKE PRODUCTS 17" Street Sweep, Landscape Brush, Brace, Bolt-on Hardwood Hdl (2840-CWB)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T10, Universal, 2-ply, 12 x 2000 sheets, 160090 (160090)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray/White (1384-04)
- GOJO ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8788-06)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO Purell Hand Sanitizer Dispenser 5120-06 (5120-06)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, Black, PK12 (8790-BLK-12)
- GOJO 2230-08-EA Maximum Dispenser 2000 ml Dove Gray (120744)
- KOHLER Soap/Lotion Dispenser With Traditional D (1894-C-VS)
- Gojo Hand Soap & Lotion Dispensers