Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Gojo
NXT 1000mL Dispenser, Push-Style, Dove Gray (Discontinued)
Mfr # 2125-06
Zoro # G2616862
This Product is Discontinued
Key Features
- Operation Mode Manual
- Refill Size 1,000 mL
- Hygiene Form Liquid
- Soap/Lotion Type Liquid
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 2125-06
- Zoro # G2616862
- UPC # 073852021257
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,000 mL |
Size | 1000 mL |
Height | 10 in |
Width | 5 in |
Depth | 3 7/8 in |
Overall Height | 10 in |
Overall Depth | 3 7/8 in |
Overall Width | 5 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Series NXT(TM), Finish Glossy, Compatible with Manufacturer Model Number 2157-04, 2157-08, Refill Size 1,000 mL, Operation Mode Manual, Overall Depth 3 7/8 in, Overall Height 10 in, Overall Width 5 in, Form Liquid, Standards ADA Compliant, OSHA Hazard Communication, Features Compact design optimizes wall space, Fully ADA depth and push compliant, Lifetime guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.