Shop All Hand Soap Dispenser Refills
Gojo
NATURAL ORANGE Pumice Hand Cleaner, Citrus, 1 gal Pump Bottle
Mfr # 0955-04
Zoro # G106569361
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Citrus
- Size 1 gal
- Application Hand
- Soap/Lotion Type Lotion, Pumice/Scrubber
- Cleaner Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 0955-04
- Zoro # G106569361
- UPC # 73852009552
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1 gal |
Details
Fragrance | Citrus |
Item | Personal Soaps |
Application | Hand |
Soap/Lotion Type | Lotion, Pumice/Scrubber |
Cleaner Container Type | Bottle |
Color | White |
For Use On | Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil |
Description
Quick-acting, lotion hand cleaner with pumice scrubbers for cleaning a broad range of industrial soils and grease. Cleans without harsh solvents. Appealing orange-citrus scent.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Windex, Multi-Surface Disinfectant Cleaner, Citrus, 1 Gal Bottle, 4PK (682265)
- DYMON All Purpose Foaming Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (19220)
- EVERWIPE Disinfectant Wipes, Bag, Lemon, White, 4 PK (10100)
- SPECIALMADE GOODS AND SERVICES Rubbermaid Commercial Spring - (FG6127L40000)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill (7272-04)
- GOJO 1200 ml Foam Hand Soap Refill Cartridge (5361-02)
- GOJO 1.3 gal (5 L) PRO TDX 5000 Dispenser Cherry Hand Cleaner 2 PK (GOJ759002)
- GOJO 2,000 mL Personal Soaps Dispenser Refill (7272-04)
- GOJO PURELL, PROFESSIONAL MILD FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK (856504)
- GOJO Gojo FMX-12 Luxury Foam Antibacterial Handwash - 4 Refills/Case - 5162-04 (5162-04)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (338724)
- Gojo Hand Soap Dispenser Refills