Shop All Hand Soap & Lotion Dispensers
Gojo
MESSENGER Dispenser Station for FMX-20, Black
Mfr # 5279-001-BLK
Zoro # G0460936
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Application Commercial
- Height 1/4 in
- Width 5 25/64 in
- For Use With 5270-06, 5271-06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 5279-001-BLK
- Zoro # G0460936
- UPC # 10073852286264
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 1/4 in |
Width | 5 25/64 in |
Overall Height | 1/4 in |
Overall Width | 5 3/8 in |
Details
Item | Messenger Station |
Material | ABS Plastic |
Color | Black |
Application | Commercial |
For Use With | 5270-06, 5271-06 |
Accessory Type | Messenger Station |
Compatible Manufacturer Part Number | 5271-06 |
Product Type | Messenger Station |
Compatible with Manufacturer Model Number | 5271-06 |
Compatible with Manufacturer Part Number | FMX-20 |
Compatible with Manufacturer Model Number [NEW] | FMX-20 |
Compatible Manufacturer Model Number | 5271-06 |
For Use with Mfr. Model Number | 5271-06 |
For Use With Mfr. Model Number | 5271-06 |
Description
Messenger Station, Color Black, Product Type Messenger Station, Material ABS Plastic, Compatible with Manufacturer Model Number 5271-06, Standards Not Applicable, Overall Height 1/4 in, Overall Width 5 3/8 in, Compatible with Grainger Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER WINDOW SQUEEGEE SS 12"" (961010)
- AMPG Surface Plate Cleaner, 1 Gallon (Z9409)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 300 Wipes, 9 in x 9 in (MF.0909.20)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64403)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- GOJO Purell Hand Sanitizer Dispenser 5120-06 (5120-06)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO Foam Soap Dispenser, Push-Style, FMX-12 1250 mL, Dove Gray (5150-06)
- PURELL Portable Bracket Mount, Holds 350mL-535mL Bottle, Blue, PK6 (5704-06-BLU)
- Gojo Hand Soap & Lotion Dispensers