Shop All Hand Soap & Lotion Dispensers
Gojo
MESSENGER Dispenser Station for ADX & LTX, Black, PK12
Mfr # 1091-BLK-12
Zoro # G5992436
product price: $63.39
/pk 12, $5.28/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Clip On Holder
- Material ABS Plastic
- Size 4 x 3"
- Series LTX
- Height 5 19/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1091-BLK-12
- Zoro # G5992436
- UPC # 073852024029
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Size | 4 x 3" |
Height | 5 19/64 in |
Width | 5 13/64 in |
Depth | 1/2" |
Overall Width | 5 5/16 in |
Overall Height | 3/8 in |
Details
Item | Messenger Station |
Operation Mode | Clip On Holder |
Material | ABS Plastic |
Color | Black |
Series | LTX |
For Use With | 12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373 |
Finish | Matte |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Accessory Type | Messenger Station |
Product Type | Dispenser Station |
Compatible Manufacturer Part Number | 1928-04, 1972-04, 8728-06, 8772-06, 8828-06 |
Compatible with Manufacturer Model Number | 1928-04, 1972-04, 8728-06, 8772-06, 8828-06 |
Compatible with Manufacturer Part Number | ADX, LTX |
Compatible with Manufacturer Model Number [NEW] | ADX, LTX |
Compatible Manufacturer Model Number | 1928-04, 1972-04, 8728-06, 8772-06, 8828-06 |
For Use with Mfr. Model Number | 1928-04, 1972-04, 8728-06, 8772-06, 8828-06 |
For Use With Mfr. Model Number | 1928-04, 1972-04, 8728-06, 8772-06, 8828-06 |
Description
Messenger Station, Color Black, Product Type Dispenser Station, Material ABS Plastic, Compatible with Manufacturer Model Number 1928-04, 1972-04, 8728-06, 8772-06, 8828-06, Standards Not Applicable, Overall Height 3/8 in, Overall Width 5 5/16 in, Compatible with Grainger Part Number 12Z336, 12Z350, 12Z355, 15E336, 15V981, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Carbon Brush Set, Domel Motor (105697)
- COLORCORE ColorCore Soft 24" Push Broom, White (316315)
- CARPET FRESH DEODORIZR APL CNAMN 14OZ (277119)
- HONEYWELL SAFETY North Body Fluid Clean Up Kit Bag (552001)
- GOJO Floor & Wall Protector for FMX Dispenser (5145-06)
- GOJO Foam Soap Dispenser, Push-Style, FMX-12 1250 mL, Dove Gray (5150-06)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO 7734-01 ES8 HEALTHY SOAP Dispenser Graphite (2130827)
- GOJO ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black (8788-06)
- BETCO Clario Touch Free Dispenser, Black (BE462589)
- Gojo Hand Soap & Lotion Dispensers