Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Gojo
LTX Behavioral Health Dispenser, Hand Soap, Touch-Free (Discontinued)
Mfr # 1925-01-DLY
Zoro # G1857628
Free Shipping & Returns
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid/Gel and Foam
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1925-01-DLY
- Zoro # G1857628
- UPC # 073852064339
- Country of Origin Switzerland
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 11 1/2 in |
Width | 6 7/8 in |
Depth | 4 3/4 in |
Overall Height | 11 1/2 in |
Overall Depth | 4 3/4 in |
Overall Width | 6 7/8 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material Stainless Steel, Series Touch Free, Compatible with Manufacturer Model Number 1911-02, 1912-02, 1916-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 4 3/4 in, Overall Height 11 1/2 in, Overall Width 6 7/8 in, Form Foam, Gel, Liquid, Includes (2) Locking Keys, Ligature Resistant Yes, Features Delayed Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.