Shop All Hand Soap & Lotion Dispensers
Gojo
LTX-7 700mL Foam Soap Dispenser, Touch-Free, White
Mfr # 1380-04
Zoro # G4265694
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 700 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 1380-04
- Zoro # G4265694
- UPC # 073852026337
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 700 mL |
Size | 700 mL |
Height | 8 5/8 in |
Width | 5 3/4 in |
Depth | 4 in |
Overall Width | 5 3/4 in |
Overall Height | 8 5/8 in |
Overall Depth | 4 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series LTX-7, Finish Matte, Compatible with Manufacturer Model Number Not Applicable, Refill Size 700 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Disposable Bag Liner, PK12 (840134)
- MRS. MEYERS CLEAN DAY MMCD MS CONC BLU 32OZ (17940)
- GLAD 30 gal Trash Bags, 54 in x 33 in, Extra Heavy-Duty, 0.9 mil, Black, 40 PK (60035)
- CLOROX Splash-Less Fresh Meadow Scent Bleach 77 oz (32387)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray/White (1384-04)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO 5150-06-EA Gojo FMX-12 Dispenser 1250 ml Dove Gray (1187191)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- GOJO NXT Lotion Soap Dispenser, 1,000 mL, 5 x 10 x 3.88, Dove Gray (2130-06)
- GOJO TRUE FIT Wall Plate for ADX-7 Dispenser, Black, PK12 (8790-BLK-12)
- PROVON Handwash Dispenser, Wall-mounted, Foaming Gray, PK 6 (GOJ516006CT)
- Gojo Hand Soap & Lotion Dispensers