Shop All Hand Soap & Lotion Dispensers
Gojo
LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray/White
Mfr # 1384-04
Zoro # G4263813
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 700 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1384-04
- Zoro # G4263813
- UPC # 073852026344
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 700 mL |
Size | 700 mL |
Height | 8 5/8 in |
Width | 5 3/4 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Width | 5 3/4 in |
Overall Height | 8 5/8 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series LTX-7, Finish Matte, Compatible with Manufacturer Model Number Not Applicable, Refill Size 700 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Standards ADA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 18 in W Sealcoat Brush Driveway Coater Brush (1VAD6)
- GORDON BRUSH 3/8" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB8)
- IMPACT PRODUCTS Deluxe Deodorizing Urinal Screen, Bubblegum, Blue, PK72 (1402DZ)
- SAN JAMAR Dispenser, Towel , Lever, Black (T990TBK)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1388-04)
- GOJO Dispenser, Touch-free, f/CX1500/2300ml Soap, Chrome (GOJ854001)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- GOJO Dispenser, Purell , 800Ml, Wht (9621-12)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- Gojo Hand Soap & Lotion Dispensers