Shop All Hand Soap & Lotion Dispensers
Gojo
LTX-7 700mL Foam Soap Dispenser, Touch-Free, Chrome/Black
Mfr # 1388-04
Zoro # G4271942
product price: $39.79
/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 700 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1388-04
- Zoro # G4271942
- UPC # 073852026368
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 700 mL |
Size | 700 mL |
Height | 8 5/8 in |
Width | 5 3/4 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Width | 5 3/4 in |
Overall Height | 8 5/8 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series LTX-7, Finish Matte, Compatible with Manufacturer Model Number 1311-03, 1312-03, 1316-03, 1340-03, Refill Size 700 mL, Operation Mode Automatic, Power Source Battery, Batteries Included No, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Air Freshener Refill, f/T-Cell Dispenser Blue Splash, PK 6 (RCP402112CT)
- MIDWEST RAKE Squeegee, 24" L, No-Notch EDPM Blade (78554)
- WORLD ENTERPRISES Bucket, 12 in H, Pink and White (5PNK,345WHT)
- LEISURE TIME GLB Granule Calcium Hardness Increaser 25 lb (71214A)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, Gray/White (1384-04)
- GOJO LTX-7 700mL Foam Soap Dispenser, Touch-Free, White (1380-04)
- GOJO 7500-01 PRO TDX 5000 Gray Dispenser (381G750001GY)
- GOJO FMX-20 2000mL Foam Soap Dispenser, Push-Style, Chrome/Black (5271-06)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2760-06)
- GOJO Floor & Wall Protector for FMX Dispenser (5145-06)
- PURELL Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7308-DS-SLV)
- Gojo Hand Soap & Lotion Dispensers