Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Gojo
LTX-7 700mL Foam Soap Dispenser, Touch-Free, Black (Discontinued)
Mfr # 1386-04
Zoro # G4260697
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 700 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid
- Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1386-04
- Zoro # G4260697
- UPC # 073852026351
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 700 mL |
Size | 700 mL |
Height | 8 5/8 in |
Width | 5 3/4 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Height | 8 5/8 in |
Overall Width | 5 3/4 in |
Description
Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series LTX-7(TM), Finish Matte, Compatible Manufacturer Model Number 1311-03, 1312-03, 1316-03, Refill Size 700 mL, Operation Mode Automatic, Overall Depth 4 in, Overall Height 8 5/8 in, Overall Width 5 3/4 in, Form Liquid, Standards ADA Compliant, Includes Mounting/Installation Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.