Shop All Hand Soap & Lotion Dispensers
Gojo
LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Gray/White
Mfr # 1984-04
Zoro # G4269824
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam
- Soap/Lotion Type Liquid
- Material ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 1984-04
- Zoro # G4269824
- UPC # 073852026559
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Size | 1200 mL |
Height | 10 1/2 in |
Width | 5 3/4 in |
Depth | 3 5/16 in |
Overall Height | 10 3/4 in |
Overall Width | 5 3/4 in |
Overall Depth | 4 in |
Description
Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), PET Plastic (Refill Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series LTX-12, Finish Matte, Compatible with Manufacturer Model Number 1911-02, 1912-02, 1916-02, 1940-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 4 in, Overall Height 10 3/4 in, Overall Width 5 3/4 in, Standards ADA Compliant, Includes Locking Cabinet with Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC BLUE ULTRA Soap/Sanitizer Dispenser, Touchless, 6-1/2"Wx11-7/10"Dx4"H, BK (GPC53590)
- SAN JAMAR Dispenser, Towel , Auto, Iq Sensor (T1490TBK)
- TILEX Clorox Mold and Mildew Remover 32 oz (01195)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- GOJO LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Chrome/Black (1919-04)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- GOJO Purell Hand Sanitizer Dispenser 5120-06 (5120-06)
- GOJO Steel Security Enclosure for GOJO FMX-20 Dispenser (5250-CVR)
- GOJO TFX Dispenser, Touch-Free, 1200mL, Dove Gray (2740-12)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (7851-02)
- Gojo Hand Soap & Lotion Dispensers