Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Gojo
LTX-12 1200mL Dispenser, Touch-Free, White (Discontinued)
Mfr # 1980-04-EMPWSH
Zoro # G4036807
This Product is Discontinued
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Foam, Gel, Liquid
- Soap/Lotion Type Liquid/Gel and Foam
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 1980-04-EMPWSH
- Zoro # G4036807
- UPC # 073852026542
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 1,200 mL |
Height | 10 9/16 in |
Width | 5 3/4 in |
Depth | 5 3/4 in |
Overall Depth | 5 3/4 in |
Overall Width | 5 3/4 in |
Overall Height | 10 5/8 in |
Description
Soap Dispenser, Color White, Mount Type Wall, Product Type Soap Dispenser, Material Plastic, Series LTX-12(TM), Finish Plastic, Compatible Manufacturer Model Number 1311-03, 1312-03, 1316-03, 1911-02, 1912-02, 1916-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 5 3/4 in, Overall Height 10 5/8 in, Overall Width 5 3/4 in, Form Foam, Gel, Liquid, Standards ADA Compliant, Includes Locking Key, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.