Shop All Dispenser Lotions
Gojo
Lotion Skin Cleanser, 800mL, Refill for Bag-in-Box Soap Dispenser, PK12
Mfr # 9112-12
Zoro # G9033753
product price: $66.95
/pk 12, $5.58/ea
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hygiene Series Bag-in-Box
- Packaging Type Cartridge
- Size 800 mL
- Hygiene Properties Moisturizing
- Hygiene Form Lotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 9112-12
- Zoro # G9033753
- UPC # 073852097559
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 800 mL |
Details
Hygiene Series | Bag-in-Box |
Packaging Type | Cartridge |
Hygiene Properties | Moisturizing |
Hygiene Form | Lotion |
Fragrance | Floral |
Requires Dispenser | Yes |
Formula | Synthetic Detergent |
Uses Dispenser | Mfr. No. 9033-12, Mfr. No. 9034-12 |
Standards | Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products |
Color | Pink |
Item | Body Wash |
Manufacturer Dispenser Part Number | Mfr. No. 9033-12, Mfr. No. 9034-12 |
Series | Bag-in-Box |
Form | Lotion |
Description
Body Wash, Color Pink, Form Lotion, Series Bag-in-Box, Fragrance Floral, Hygiene Properties Moisturizing, Formula Synthetic Detergent, Manufacturer Dispenser Part Number Mfr. No. 9033-12, Mfr. No. 9034-12, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- ECOS Magnolia Scent Laundry Detergent Liquid 100 oz (9888/04)
- STONE CARE INTERNATIONAL Sealer, Liquid, 24 oz., For Granite/Stone (5187)
- NOOTREES NooTrees 108 Bamboo 2 Ply Pocket Tissue 10 x 9 Individual Sheets Per Pack (108)
- GOJO HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack (8745-04)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube, Fragrance Free, 12 Pack (8150-12)
- GOJO HAND MEDIC Professional Skin Conditioner, 5 oz Tube (8150-12)
- GOJO HAND MEDIC Skin Conditioner, 2oz Squeeze Bottle, PK12 (8142-12)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- Gojo Dispenser Lotions