Shop All Cup, Lid, and Cutlery Dispensers
Gojo
GOJO® PRO„¢ TDX„¢ 2000 Dispenser - 7200-01
Mfr # 7200-01
Zoro # G602538007
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Dispenser Mounting Wall
- Dispenser Material Durable ABS Plastic with rugged polycarbonate view windows
- Overall Length 15.76 in
- Product Series PRO TDX
- Includes Adhesive Tape or Hardware (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 7200-01
- Zoro # G602538007
- UPC # 73852072006
- Country of Origin United States
- Category Cup, Lid, and Cutlery Dispensers
Dimensions
Overall Length | 15.76 in |
Overall Width | 6.76 in |
Size | 2000 mL |
Overall Height | 5.22 in |
Minimum Height Clearance | 4" |
Details
Food Service Dispenser Mounting | Wall |
Dispenser Material | Durable ABS Plastic with rugged polycarbonate view windows |
Product Series | PRO TDX |
Includes | Adhesive Tape or Hardware (Included) |
Refill Features | SANITARY SEALEDâ„¢ refills are hygienic locking out germs. |
Refill Material | Film Bag, Polypropylene Collar, Mixed Material Plastic Pump |
Description
GOJO® PROTM TDXTM 2000 DISPENSER - 7200-01 FEATURES LARGE DISPLAY WINDOW TO SHOW SOAP INSIDE. ONE-HAND PUSH OPERATION. MADE OF HIGH-IMPACT ABS PLASTIC WITH BLACK-TEXTURED FINISH. IDEAL FOR LOCKER ROOMS, PRODUCTION, TOOL CRIBS/ROOMS, CLEAN-UP SINKS AND MAINTENANCE AREAS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Diego Padres 16oz Gameday Pint Glass (524-G16P-1)
- VULCAN HART Regulator (00-408279-00020)
- FILTER EXPRESS OPTIPURE SLIM O-RING (600-99003)
- HOUSE-AUTRY MILLS Stone Ground White Grits 24 oz., PK6 (20073484600206)
- GOJO PURELL® ADX-12„¢ Dispenser - 8820-06 (8820-06)
- GOJO PURELL® TFX„¢ Dispenser - 2720-12 (2720-12)
- GOJO GOJO ADX12 Dispenser 888806 (8888-06)
- DIXIE SmartStock Utensil Dispenser, Spoon, 10x8.75x24.75, Translucent Black (SSSD120)
- ZORO SELECT Lid Dispenser, Adjustable (L1022)
- ZORO SELECT Cup Dispenser, 8 to 24 Oz Cups (C3450SSGR)
- DISPENSE RITE Dispense-Rite Surface-Mount, Gravity-Feed Cup Dispenser - 14 to 24 oz. (ADJ-NW-81)
- Gojo Cup, Lid, and Cutlery Dispensers