Shop All Hand Wipes
Gojo
Hand and Suface Wet Towels, Fast Towels, 225 Single Textured Wipes/Container, Citrus, 2 Pack
Mfr # 6299-02
Zoro # G501866041
product price: $54.79
/pk 2, $27.40/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Bucket
- Requires Dispenser No
- Hygiene Series GOJO
- Hygiene Properties Moisturizing
- Sheet Size 9 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 6299-02
- Zoro # G501866041
- UPC # 00073852400380
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 9 in x 10 in |
Wipe Width | 9 in |
Wipe Length | 10 in |
Details
Packaging Type | Bucket |
Requires Dispenser | No |
Hygiene Series | GOJO |
Hygiene Properties | Moisturizing |
Wipes per Container | 225 |
Color | Blue |
Hygiene Form | Towels |
Item | Hand and Surface Wet Towels |
Standards | VOC Compliant |
Material | Single Textured |
Container Type | Bucket |
Fragrance | Citrus |
Series | Fast Towels |
Product Type | Hand Wipes |
Form | Wipes |
NSF Rating | Not Rated |
Flushable | No |
Description
Hand and Surface Wet Towels, Container Type Bucket, Flushable No, Form Wipes, Fragrance Citrus, Hygiene Properties Moisturizing, NSF Rating Not Rated, Series Fast Towels, Standards VOC Compliant, Wipe Length 10 in, Wipe Width 9 in, Wipes per Container 225, Product Type Hand Wipes, Color Blue, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 1 gal. Liquid Hand Cleaner Jug, 4 PK (309424)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, White, 10 PK (41455)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 7.8" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01960)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- GOJO GOJO 6280-04 Fast Towels Hand Cleaning Wipes 80 Count Display Carton, 4PK (381G628004)
- GOJO Wet Towels, Citrus, 10 inL, 9 inW, PK6 (6285-06)
- GOJO Hand Cleaner Wipes 225Ct (6299-02)
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- SANI PROFESSIONAL PDI Sani-Hands Instant Hand Sanitizing Wipes, 8 x 5, PK1000, 1000PK (D43600)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- Gojo Hand Wipes