Shop All Handles, Frames and Braces
Gojo
Heavy Duty Bucket Bracket For 6396-06 Scrubbing Towels
Mfr # 6301-01
Zoro # G0332775
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Gojo 6396-06 Scrubbing Towels
- Holds (72) Buckets
- Features Easily Fastens to Walls or Other Areas
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gojo
- MFR # 6301-01
- Zoro # G0332775
- UPC # 073852019117
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Overall Length | 7 in |
Overall Height | 9 3/8 in |
Overall Depth | 7 in |
Overall Width | 6 1/8 in |
Details
Item | Wall Bracket |
Color | Black |
For Use With | Gojo 6396-06 Scrubbing Towels |
Holds | (72) Buckets |
Features | Easily Fastens to Walls or Other Areas |
For Product Type | Canisters/Buckets |
Description
Wall Bracket, Color Black, For Product Type Canisters/Buckets, Overall Length 7 in, Overall Width 6 1/8 in, Overall Height 9 3/8 in, Overall Depth 7 in, For Use With Gojo 6396-06 Scrubbing Towels, Holds (72) Buckets, Features Easily Fastens to Walls or Other Areas, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark 5-29/32"H x 9-13/32"W, Wiper Dispenser, White (09352)
- TOUGH GUY 5in String Wet Mop, 22oz Dry Wt, Clamp/Quick Chnge/SideGate Connect, Loop, Blue, Cotton/Synthtc, 1TYP6 (1TYP6)
- 3M Scotch Brite, Dual Purpose Scour Pad 96HEX, 15PK (39996HEX)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- GOJO 8 1/2 in Wall bracket, White (6001-06)
- GOJO Wipes Bracket For 6299-02 or 6398-02 Wipes Buckets (6302-01)
- PROTEAM 5.5" Upholstery Tool with Removable Brush (103087)
- TOUGH GUY 96" Broom Handle, 1 1/8 in Dia, Brown, Wood (90606)
- PROTEAM Cord Assembly, ProGuard 4 (829719-4)
- STRUCTRON 52" Handle, Yellow, Collar Lock, 48ft, Yellow, Fiberglass (60246)
- SCHAEFER BRUSH FG Ext Hndl w/1/4", Female/Male Thd, 3 ft. (30663)
- Gojo Handles, Frames and Braces