Shop All Hand Soap Dispenser Refills
Gojo
2000 ml Liquid Hand Soap Refill Dispenser Refill
Mfr # 7265-04
Zoro # G3696025
Best Seller
product price: $93.08
/pk 4, $23.27/ea
Free Shipping & Returns
$93.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Multi-Purpose Hand Cleaner With Natural Pumice Scrubbers
- Fragrance Citrus
- Size 2000 ml
- Application Effective on Oil, Grease, Paint, Tar, and Asphalt
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 7265-04
- Zoro # G3696025
- UPC # 073852072655
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 2000 ml |
Container Size | 2,000 mL |
Refill Size | 67.6 fl oz (2 L) |
Description
Hand Cleaner, Color Green, Form Gel, Product Type Hand Cleaner, Series PRO TDX, Container Size 2,000 mL, Container Type Cartridge, Fragrance Citrus, Hygiene Properties Biodegradable, Moisturizing, Paraben Free, Includes Grit Yes, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards California VOC Requirement, USDA Biobased, Application Hand Cleansing, NSF Rating E4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hand Held Dust Pan, Plastic, Brown, 13" W (566066)
- WEIMAN PRODUCTS 17OZ CabinetWD Cleaner (596)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Yellow, Polypropylene, 36 in L Overall (2VHA9)
- TENNANT Walk Behind Scrubber w/Kit, Disk, 28In (M-T500)
- GOJO 5262-02 FMX-20 Luxury 2000 mL Orange Blossom Foaming Antibacterial Hand Soap with PCMX (999G526202)
- GOJO 700 ml Foam Hand Soap Cartridge (8711-04)
- GOJO 1916-02 LTX 1200 mL Foaming Hand Soap (999G191602)
- GOJO 700 ml Foam Hand Soap Dispenser Refill (8712-04)
- GOJO 2000 ml Liquid Hand Cleaner Dispenser Refill (7272-04)
- GOJO GOJO Natural Orange„¢ 1 Gallon Pump Bottle - 4 Bottles/Case 0945-04 (0945-04)
- GOJO 4.5 lb Personal Soaps 6 PK (0915-06)
- Gojo Hand Soap Dispenser Refills