Shop All Hand Soaps
Gojo
Hand Soap, Cartridge, Lotion, 800 mL, PK12
Mfr # 9106-12
Zoro # G606629237
product price: $74.99
/pk 12, $6.25/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Type Cartridge
- Requires Dispenser Yes
- Standards EcoLogo Certified, UL, USDA
- Form Lotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 9106-12
- Zoro # G606629237
- Country of Origin United States
- Category Hand Soaps
Dimensions
Container Size | 800 mL |
Details
Item | Hand Soap |
Color | Clear |
Container Type | Cartridge |
Requires Dispenser | Yes |
Standards | EcoLogo Certified, UL, USDA |
Form | Lotion |
Formula | Cocamidopropyl Betaine, Glycerin, Sodium Laureth Sulfate |
Hygiene Properties | Dye Free, Moisturizing |
Fragrance | Waterfall |
Product Type | Hand Soap |
Manufacturer Dispenser Part Number | 9033-12, 9034-12 |
Green Certification or Other Recognition | USDA Certified Biobased Product |
Description
Hand Soap, Color Clear, Form Lotion, Product Type Hand Soap, Container Size 800 mL, Container Type Cartridge, Fragrance Waterfall, Hygiene Properties Dye Free, Moisturizing, Formula Cocamidopropyl Betaine, Glycerin, Sodium Laureth Sulfate, Manufacturer Dispenser Part Number 9033-12, 9034-12, Requires Dispenser Yes, Standards EcoLogo Certified, UL, USDA, Individually Wrapped Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Jar, 6.4oz, Closure Gray, Polystyren (39-813-000)
- MUTUAL INDUSTRIES Wall Mountable Eye Wash Station, 32 Oz. (50010)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #6 (A2Z-ZR206)
- LAERDAL Manikin Face Shields, 36 per roll, PK 6 (15120103)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0945-04)
- GOJO Foam Antibact Soap, Pump Bottle, 7-1/2oz. Fresh Fruit, PK 6 (GOJ571006CT)
- GOJO Hand Soap, CLR, 1 gal, Waterfall, PK4 (1860-04)
- GOJO NATURAL ORANGE Pumice Hand Cleaner, Citrus, 14 oz Bottle, PK12 PK (0957-12)
- GOJO 1/2 gal. Liquid Hand Cleaner Pump Bottle, PK 4 (0972-04)
- GOJO 14 fl oz Liquid Hand Soap Squeeze Bottle (0947-12)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Plum Berry Scent Hand Soap Refill 33 oz (11337)
- Gojo Hand Soaps