Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Gojo
HAND MEDIC Skin Conditioner Kit, 1 Dispenser/ 1 Refill (Discontinued)
Mfr # 8745-D1
Zoro # G5391811
This Product is Discontinued
Key Features
- Operation Mode Push
- Refill Size 685mL
- Hygiene Form Conditioner
- Color White
- Size 700 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gojo
- MFR # 8745-D1
- Zoro # G5391811
- UPC # 073852049503
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 685mL |
Size | 700 mL |
Container Size | 700 mL |
Details
Item | Hand Moisturizer Kit |
Operation Mode | Push |
Hygiene Form | Conditioner |
Color | White |
Application | Hand Protection |
Hygiene Properties | None |
Requires Dispenser | Yes |
Fragrance | Unscented |
Packaging Type | Cartridge |
Formula | Silicone |
Hygiene Series | Hand Medic |
Uses Dispenser | RTU |
Product Type | Hand and Body Moisturizer |
Manufacturer Dispenser Part Number | RTU |
Container Type | Cartridge |
Description
Hand Moisturizer Kit, Container Type Cartridge, Series Hand Medic, Container Size 700 mL, Form Liquid, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number RTU, Application Hand Protection, Requires Dispenser Yes, Color White, Product Type Hand and Body Moisturizer, Formula Silicone, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.